E50DS1 - E50 Limit Switch Head Side Push Plunger Spring Ret

Eaton

  • $260.52 (Each)
  • $260.52 (Each)

In-Stock: 2 available locally (Odessa, TX) (change location)
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
E50DS1
Manufacturer
Eaton
Manufacturer's Part Number
E50DS1
Description
E50 Limit Switch Head Side Push Plunger Spring Ret
E50 Nema Limit Switch, Head, Side Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290621 / 00782113290621
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.52 (Each)
Stock Availability
Odessa
2 (Check another store)
All Stores
30
Resources
Images
 
 
E50DS1 - Small Image
 
E50DS1 - Large Image
 
E50DS1 - Large Image
Attachments
 
 
E50DS1 - Specification Sheet
Other Links
 
 
E50DS1 - Other
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
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.25
Descriptions
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 LIMIT SWITCH HEAD SIDE PUSH PLUNGER SPRING RET
Product Type
E50 LS Head, Side Pushbutton, Spring RTN
extra long description
ETN E50DS1 E50 LS HEAD,SIDE PUSHBUT
Long Description
E50 NEMA Limit Switch,Head,Side Pushbutton,Spring Ret,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DS1
GTIN
00782113290621
UPC
782113290621
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50DS1.
Jump To:

Cross Referenced

These items are similar to E50DS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JK3 Denison n/a
JK36 Denison n/a
E50DS1 Eaton 00782113290621
CR215GH71 GENERAL ELECTRIC n/a
2EG61 WW GRAINGER n/a
LSZ1E Honeywell 00784549307096
4014601763 Rockwell Automation n/a
802MCX Rockwell Automation 00662073158653
Z13956 Rockwell Automation n/a
9007G Schneider Electric 00785901500797
3SE03DS1 Siemens 00754554232669

* All prices subject to change.

Begin Live Chat