E50KL142 - E50 Operating Levers

Eaton

  • $69.40 (Each)
  • $69.40 (Each)

In-Stock: 3 available locally (Alexandria, LA) (change location)
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
E50KL142
Manufacturer
Eaton
Manufacturer's Part Number
E50KL142
Description
E50 Operating Levers
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113307749 / 00782113307749
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.40 (Each)
Stock Availability
Alexandria
3 (Check another store)
All Stores
38
Resources
Images
 
 
E50KL142 - Small Image
 
E50KL142 - Large Image
 
E50KL142 - Large Image
Attachments
 
 
E50KL142 - Specification Sheet
Other Links
 
 
E50KL142 - Other
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
E50 OPERATING LEVERS
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 NEMA Limit Switch,Lever,Loop lever,6 inch len,Nylatron,14-250F(-10-121C),Stainless Steel,Nylatron,UL,CSA,CE
Product Type
E50 LS Lever, Nylatron Loop, 6in
extra long description
ETN E50KL142 E50 LS LEVER,NYLATRON
Additional Information
dimensions
1.9000 IN X 0.7400 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL142
GTIN
00782113307749
UPC
782113307749
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
3 View Store
Natchitoches
2 View Store

A-L

Location Stock Available
Lufkin
3 View Store

M-Z

Location Stock Available
Marshall
3 View Store

* All prices subject to change.

Begin Live Chat