E50KL202 - E50 Operating Levers

Eaton

  • $69.40 (Each)
  • $69.40 (Each)

In-Stock: 2 available locally (Bastrop, TX) (change location)
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
E50KL202
Manufacturer
Eaton
Manufacturer's Part Number
E50KL202
Description
E50 Operating Levers
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 5.5 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.1500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290959 / 00782113290959
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.40 (Each)
Stock Availability
Bastrop
2 (Check another store)
Austin RDC
3
All Stores
167
Resources
Images
 
 
E50KL202 - Small Image
 
E50KL202 - Large Image
 
E50KL202 - Large Image
 
E50KL202 - Large Image
Attachments
 
 
E50KL202 - Specification Sheet
Other Links
 
 
E50KL202 - Other
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
Metal
actuator
Adjustable rod
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 5.5 in Overall Length, 1.12 in Overall Depth, 0.38 in Overall Height, 0.1500 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Metal, 5.5 in L, 1.12 in D, 0.38 in H
Description
E50 OPERATING LEVERS
extra long description
ETN E50KL202 E50 LS LEVER,ROD LEVER
Additional Information
actuator type
Adjustable Rod
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
1.12 in
Overall Height
0.38 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
5.5000 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL202
series
E50
GTIN
00782113290959
UPC
782113290959
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.1500 lb/EA
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CE,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 167

Location search:
These alternate items can be purchased instead of E50KL202.
Jump To:

Cross Referenced

These items are similar to E50KL202 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL202 Eaton 00782113290959
E50KL220 Eaton 00782113307596
E50KL226 Eaton 00782113290966
E50KL581 Eaton 00782113308753
6PA19 Honeywell 00784549628658
LSZ54M Honeywell 00784549309595
LSZ54N Honeywell 00784549301483
802GW10 Rockwell Automation 78118015207
802TW3 Rockwell Automation 78118082517
802TW3A Rockwell Automation 78118082546
802TW3B Rockwell Automation 78118015823
802TW5 Rockwell Automation 78118020317
9007FA1 Schneider Electric 78590175281
3SX03KL220 Siemens 00754554232867

* All prices subject to change.

Begin Live Chat