ECN5432CAGR63E - Pump Panel - 100A Fusible SW Nema 3R SZ 3 480VAC C

Eaton

  • $7170.52 (Each)
  • $7,170.52 (Each)

In-Stock: 1 available locally (Hereford, TX) (change location)
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
ECN5432CAGR63E
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432CAG-R63/E
Description
Pump Panel - 100A Fusible SW Nema 3R SZ 3 480VAC C
Freedom Industrial Pump Panel, 460 V @ 60 HZ;440 V @ 50 HZ, 40 In Overall Length, 20 In Overall Width, 12 In Overall Height, 75 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455358 / 00786685455358
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,170.52 (Each)
Stock Availability
Hereford
1 (Check another store)
Amarillo
15
All Stores
96
Resources
Images
 
 
ECN5432CAGR63E - Small Image
 
ECN5432CAGR63E - Large Image
 
ECN5432CAGR63E - Large Image
 
ECN5432CAGR63E - Large Image
 
ECN5432CAGR63E - Large Image
 
ECN5432CAGR63E - Large Image
 
ECN5432CAGR63E - Large Image
Specifications Sheets
 
 
ECN5432CAGR63E - Specification Sheet
Brochures
 
 
ECN5432CAGR63E - Brochure
Other Links
 
 
ECN5432CAGR63E - Other
 
ECN5432CAGR63E - Other
 
ECN5432CAGR63E - Other
 
ECN5432CAGR63E - Other
 
ECN5432CAGR63E - Other
 
ECN5432CAGR63E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
40 in
Height
12
Width
20
Depth
40
Descriptions
Long Description
Freedom Industrial Pump Panel, 460 V @ 60 Hz;440 V @ 50 Hz, 40 in Overall Length, 20 in Overall Width, 12 in Overall Height, 75 lb
Short Description
Freedom Industrial Pump Panel, 460 V @ 60 Hz;440 V @ 50 Hz, Size 4
Product Type
Freedom Industrial Pump Panel
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Description
PUMP PANEL - 100A FUSIBLE SW NEMA 3R SZ 3 480VAC C
extra long description
ETN ECN5432CAG-R63/E PP 100A FUS SW
Additional Information
Made in USA
yes
Coil Voltage
460 V @ 60 Hz;440 V @ 50 Hz
Overall Width
20 in
Overall Height
12 in
Standards Met
UL Listed;OSHPD Certified;cUL Listed;ABS Certified
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5432CAG-R63/E
GTIN
00786685455358
UPC
786685455358
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
75 lb
Weight per each
75
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Motor and Power Control Equipment
standard
cUL Listed,UL Listed,ABS Certified,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ECN5432CAGR63E.
Jump To:

Similar Items

Similar items are close alternatives to ECN5432CAGR63E, though they may not be 100% alike.

Pump Panel - 100A Fusible SW Nema 3R SZ 3 480VAC C
  • Our Part #: ECN5432CAGR63E
  • Hereford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN5432CAG-R63/E
  • Manufacturer: CHP
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($939.98) ·
ECN5432CAGR63E - Eaton: Non-Edi Only

Hereford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$939.98

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat