M22LGG - Ind LGHT GRN 12-30VAC/DC

Eaton

  • $44.25 (Each)
  • $44.25 (Each)

In-Stock: 52 available locally (Houston RDC, TX) ( change location)
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
M22LGG
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-G-G
Description
Ind LGHT GRN 12-30VAC/DC
Eaton M22 Modular Pushbutton, Green Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, 100, 000 Hours Of Operation, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685278575 / 00786685278575
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.25 (Each)
Stock Availability
Houston RDC
52 (Check another store)
All Stores
52
Resources
Images
 
 
M22LGG - Small Image
 
M22LGG - Large Image
 
M22LGG - Large Image
 
M22LGG - Large Image
 
M22LGG - Large Image
Attachments
 
 
M22LGG - Specification Sheet
Tech Bulletins
 
 
M22LGG - Tech Bulletin
Other Links
 
 
M22LGG - Other
 
M22LGG - Other
 
M22LGG - Other
 
M22LGG - Other
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
12-30 Vac/dc
Material, Color, and Finish
Lens Color
GREEN
Descriptions
extra long description
ETN M22-L-G-G IND LGHT GRN 12-30VAC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ind LGHT GRN 12-30VAC/DC
Description
IND LGHT GRN 12-30VAC/DC
Long Description
Eaton M22 modular pushbutton, Green Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, 100, 000 Hours of operation, 12-30 Vac/dc
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-L-G-G
GTIN
00786685278575
UPC
786685278575
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
52 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat