XBUT4 - 6.2MM Wide Gray Feed Through TB 26-10awg

Eaton

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.50 (Per 50)

In-Stock: 23 available locally (Hereford, TX) (change location)
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
XBUT4
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4
Description
6.2MM Wide Gray Feed Through TB 26-10awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Gray Insulation Color, 30/38/41 A, 0.204 In Overall Length, 600/700/800 V, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116894284 / 00782116894284
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Standard Packaging
$100.50 (Per 50)
Stock Availability
Hereford
23 (Check another store)
Amarillo
294
All Stores
16,692
Resources
Images
 
 
XBUT4 - Small Image
 
XBUT4 - Large Image
 
XBUT4 - Large Image
Specifications Sheets
 
 
XBUT4 - Specification Sheet
Attachments
 
 
XBUT4 - Specification Sheet
Tech Bulletins
 
 
XBUT4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/38/41 A
Voltage Rating
IEC 800V, EN 700V, UL 600V
Wire Size
#26-10 AWG
amperage rating
41A (IEC), 30A (EN), 38A (EN), 30A (UL)
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Dimensions and Weight
Overall Length
0.204 in
Width
0.15
Length
1.85
Height
2
Descriptions
Product Type
Screw Connection Single Level-Through-Feed
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Gray Insulation Color, 30/38/41 A, 0.204 in Overall Length, 600/700/800 V, 0.01 lb
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Description
6.2MM WIDE GRAY FEED THROUGH TB 26-10AWG
extra long description
ETN XBUT4 6.2MM WIDE GRAY FEED THRO
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Maximum Voltage Rating
600/700/800 V
Made in USA
yes
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#10 AWG/4 sq.mm
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4
GTIN
00782116894284
UPC
782116894284
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,692

Location search:
These alternate items can be purchased instead of XBUT4.
Jump To:

Similar Items

Similar items are close alternatives to XBUT4, though they may not be 100% alike.

Feed Through Terminal, Copper Conductor Material, 32 A Current Rating, Insulated...
  • Our Part #: 1020100000
  • Hereford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1020100000
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($93.00) ·
1020100000 - Weidmuller, Inc.

Hereford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat