XBUT4D12 - 6.2MM Wide 3 Wire TB 26-8awg

Eaton

  • $6.17 (Each)
  • $6.17 (Each)

  • $308.50 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBUT4D12
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4D12
Description
6.2MM Wide 3 Wire TB 26-8awg
Eaton XB IEC Terminal Block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 10 Awg/4 MM2 Maximum Wire, Three-Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905126 / 00782116905126
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.17 (Each)
Carton
$308.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
XBUT4D12 - Small Image
 
XBUT4D12 - Large Image
Attachments
 
 
XBUT4D12 - Specification Sheet
Tech Bulletins
 
 
XBUT4D12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
28A (IEC), 20A (UL)
Voltage Rating
IEC 500V, UL 150V
Wire Size
#26-10 AWG
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
0.24
Length
1.85
Height
2.17
Descriptions
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Product Type
6.2MM Wide 3 Wire TB 26-8awg
Description
6.2MM WIDE 3 WIRE TB 26-8AWG
extra long description
ETN XBUT4D12 6.2MM WIDE 3 WIRE TB 2
Long Description
Eaton XB IEC terminal block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 10 AWG/4 mm2 maximum wire, Three-wire
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4D12
GTIN
00782116905126
UPC
782116905126
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
5 View Store
Oklahoma City
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat