XTCEXFAC40 - Contactor Accessory Front Aux Seq A Frame B-C 4no

Eaton Cutler-Hammer

  • $85.40 (Each)
  • $85.40 (Each)

  • $427.00 (Per 5)

In-Stock: 0 available locally (Pampa, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXFAC40
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
XTCEXFAC40
Description
Contactor Accessory Front Aux Seq A Frame B-C 4no
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116635467 / 00782116635467
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.40 (Each)
Carton
$427.00 (Per 5)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
0
All Stores
14
Resources
Images
 
 
XTCEXFAC40 - Small Image
 
XTCEXFAC40 - Large Image
 
XTCEXFAC40 - Large Image
Specifications Sheets
 
 
XTCEXFAC40 - Specification Sheet
Attachments
 
 
XTCEXFAC40 - Specification Sheet
 
XTCEXFAC40 - Specification Sheet
Brochures
 
 
XTCEXFAC40 - Brochure
Tech Bulletins
 
 
XTCEXFAC40 - Tech Bulletin
Other Links
 
 
XTCEXFAC40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
11A
Voltage Rating
208V
Descriptions
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 4NO
Product Type
HVX9000 Intellidisconnect
Additional Information
horsepower
3 hp
Frame Size
4
brake chopper
Brake chopper
communication
OPTC2 Johnson Controls N2
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFAC40
GTIN
00782116635467
UPC
782116635467
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
HVX 9000 Drive
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Enclosure
NEMA 3R, IntelliDisconnect
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat