XTPR016BC1 - MMP Rotary Frame B Class 10 10-16a

Eaton

  • $228.50 (Each)
  • $228.50 (Each)

In-Stock: 1 available locally (Abilene, TX) (change location)
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
XTPR016BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR016BC1
Description
MMP Rotary Frame B Class 10 10-16a
Manual Motor Protector, Manual Motor Protector, Non-Reversing Type; Frame 45 Millimeter Size; 16 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653426 / 4015082653422 / 04015082653422
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.50 (Each)
Stock Availability
Abilene
1 (Check another store)
All Stores
16
Resources
Images
 
 
XTPR016BC1 - Small Image
 
XTPR016BC1 - Large Image
Attachments
 
 
XTPR016BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
16 Amp
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME B CLASS 10 10-16A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 16 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 10 TO 16 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 10 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, C
Additional Information
Approval UL, CSA, CE
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; 16 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
3 Phase HP/Volts
3 HP at 200 Volt AC, 5 HP at 240 Volt AC, 10 HP at 480/600 Volt AC
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 10 to 16 Amp
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPR016BC1
Model
XTPR
GTIN
04015082653422
UPC
015082653426
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector, Non-Reversing
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Abilene Area

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available
Baytown
2 View Store
Brownwood
1 View Store
These alternate items can be purchased instead of XTPR016BC1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XTPR016BC1.

MMP Rotary Frame B Class 10 10-16a
  • Our Part #: XTPR016BC1
  • Abilene Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTPR016BC1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($228.50) ·
XTPR016BC1 - Eaton Corp

Abilene Availability: In Stock

Total Availability: In Stock

Book Price

$228.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat