XTPR025BC1 - MMP Rotary Frame B Class 10 20-25a

Eaton

  • $171.55 (Each)
  • $171.55 (Each)

In-Stock: 1 available locally (Brownwood, TX) (change location)
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
XTPR025BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR025BC1
Description
MMP Rotary Frame B Class 10 20-25a
MMP Rotary Frame B Class 10 20-25a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653440 / 4015082653446 / 04015082653446
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.55 (Each)
Stock Availability
Brownwood
1 (Check another store)
DFW RDC
5
All Stores
15
Resources
Images
 
 
XTPR025BC1 - Small Image
 
XTPR025BC1 - Large Image
Attachments
 
 
XTPR025BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME B CLASS 10 20-25A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 25 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 20 TO 25 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 20 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, C
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 25 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Approval UL, CSA, CE
Additional Information
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 20 to 25 Amp
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
3 Phase HP/Volts
5 HP at 200 Volt, 7-1/2 HP at 240 Volt, 15 HP at 480 Volt, 20 HP at 600 Volt
Manufacturer Information
Manufacturers Part Number
XTPR025BC1
Brand
EATON CUTLER-HAMMER
Model
XTPR
GTIN
04015082653446
UPC
015082653440
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store
Springdale
1 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available
Siloam Springs
4 View Store

* All prices subject to change.

Begin Live Chat