1008798CH - 320A MTR Socket 7 Term Oh/Ug LG Hub Open

Eaton

  • $1127.32 (Each)
  • $1,127.32 (Each)

In-Stock: 1 available locally (Cleburne, TX) ( change location)
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
1008798CH
Manufacturer
Eaton
Manufacturer's Part Number
1008798CH
Description
320A MTR Socket 7 Term Oh/Ug LG Hub Open
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116143979 / 00782116143979
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,127.32 (Each)
Stock Availability
Cleburne
1 (Check another store)
DFW RDC
0
All Stores
13
Resources
Images
 
 
1008798CH - Small Image
 
1008798CH - Large Image
 
1008798CH - Large Image
 
1008798CH - Large Image
 
1008798CH - Large Image
 
1008798CH - Large Image
Attachments
 
 
1008798CH - Specification Sheet
Brochures
 
 
1008798CH - Brochure
Tech Bulletins
 
 
1008798CH - Tech Bulletin
Other Links
 
 
1008798CH - Other
 
1008798CH - Other
 
1008798CH - Other
 
1008798CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
3
Number of Wires
4
Voltage Rating
600 V ac/dc
Phase
3
amperage rating
320
Dimensions and Weight
Overall Length
5.69 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 34.5 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Opening Hub, 3 Phases, 15 in Overall Width, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 42 lb
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Short Description
Meter Socket, 320 A, 5x5 Hub Opening, 3 Phase
Description
320A MTR SOCKET 7 TERM OH/UG LG HUB OPEN
extra long description
ETN 1008798CH MtrSkt,320A,Ringless,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
34.5 in
Hub Type
5 x 5 Hub Opening
Overall Width
15 in
Number of Jaws
7
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.6900 IN X 15.0000 IN X 34.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1008798CH
GTIN
00782116143979
UPC
782116143979
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
42 lb
Weight per each
42
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater DFW RDC Area

Location Stock Available
Cleburne
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pineville
1 View Store
These alternate items can be purchased instead of 1008798CH.
Jump To:

Similar Items

Similar items are close alternatives to 1008798CH, though they may not be 100% alike.

Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Ove...
  • MFR Part #: U2594-X
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,065.57) ·
U2594X - Milbank

Check local availability

Total Availability: In Stock

Book Price

$1,065.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat