ARP00019CH3 - 3" Hub

Eaton

  • $86.82 (Each)
  • $86.82 (Each)

  • $434.10 (Per 5)

In-Stock: 2 available locally (Harlingen, TX) (change location)
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
ARP00019CH3
Manufacturer
Eaton
Manufacturer's Part Number
ARP00019CH3
Description
3" Hub
Socket Hub, 1.5 In Overall Height, 5.25 In Overall Width, 5.25 In Overall Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114117255 / 00782114117255
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.82 (Each)
Standard Packaging
$434.10 (Per 5)
Stock Availability
Harlingen
2 (Check another store)
McAllen
4
All Stores
454
Resources
Images
 
 
ARP00019CH3 - Small Image
 
ARP00019CH3 - Large Image
 
ARP00019CH3 - Large Image
 
ARP00019CH3 - Large Image
 
ARP00019CH3 - Large Image
Specifications Sheets
 
 
ARP00019CH3 - Specification Sheet
Attachments
 
 
ARP00019CH3 - Specification Sheet
Brochures
 
 
ARP00019CH3 - Brochure
Other Links
 
 
ARP00019CH3 - Other
 
ARP00019CH3 - Other
 
ARP00019CH3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5.25 in
Size
3 INCH
Descriptions
Product Type
Socket Hub
Long Description
Socket Hub, 1.5 in Overall Height, 5.25 in Overall Width, 5.25 in Overall Length, 0.5 lb
Features
Eaton meter socket hub, Hub, Size: 3 inch, Used with: Meter sockets
Short Description
Socket Hub, 1.5 in (H), 5.25in (L)
Description
3" HUB
extra long description
ETN ARP00019CH3 3" HUB
Special Features
For Use With Meter Sockets
Additional Information
accessory type
Socket Hub
Overall Height
1.5 in
Overall Width
5.25 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA;5 PK
Made in USA
yes
dimensions
5.2500 IN X 5.2500 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00019CH3
GTIN
00782114117255
UPC
782114117255
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 454

Location search:
These alternate items can be purchased instead of ARP00019CH3.
Jump To:

Similar Items

Similar items are close alternatives to ARP00019CH3, though they may not be 100% alike.

Meter Socket Hub, Screw Mount, Aluminum, 1.22 LB/Ea
  • Our Part #: A8110
  • Harlingen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8110
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.57) ·
A8110 - Milbank

Harlingen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ARP00019CH3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARP00019CH3 Eaton 00782114117255
A300L Schneider Electric 00785901107972

* All prices subject to change.

Begin Live Chat