BR40LUG - 4/0 Lug Adapter For BR

Eaton

  • $190.00 (Each)
  • $190.00 (Each)

In-Stock: 2 available locally (Bryan, TX) (change location)
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
BR40LUG
Manufacturer
Eaton
Manufacturer's Part Number
BR40LUG
Description
4/0 Lug Adapter For BR
Eaton 4/0 Lug Adapter For BR Breaker, Main Breaker Lug Kit, #4/0 Awg, BR 125 and 150 Amp Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676036566 / 00786676036566
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.00 (Each)
Stock Availability
Bryan
2 (Check another store)
Houston RDC
718
All Stores
779
Resources
Images
 
 
BR40LUG - Small Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
Attachments
 
 
BR40LUG - Specification Sheet
Other Links
 
 
BR40LUG - Other
 
BR40LUG - Other
 
BR40LUG - Other
 
BR40LUG - Other
 
BR40LUG - Other
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
ETN BR40LUG 4/0 LUG ADAPTER FOR BR
Product Type
4/0 Lug Adapter For BR
Description
4/0 LUG ADAPTER FOR BR
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Eaton 4/0 Lug Adapter for BR Breaker,Main breaker lug kit,#4/0 AWG,BR 125 and 150 AMP Circuit breakers
Additional Information
dimensions
2.5000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR40LUG
GTIN
00786676036566
UPC
786676036566
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 779

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan
2 View Store
Houston RDC
718 View Store
Stafford
14 View Store

A-L

Location Stock Available
Dallas
36 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat