CH12L3125B - 3PH/CH Loadcntr 125A Mlo 12 Cir. Cu Bus Nema 1

Eaton

  • $196.33 (Each)
  • $196.33 (Each)

In-Stock: 3 available locally (Abilene, TX) (change location)
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
CH12L3125B
Manufacturer
Eaton
Manufacturer's Part Number
CH12L3125B
Description
3PH/CH Loadcntr 125A Mlo 12 Cir. Cu Bus Nema 1
Eaton CH Main Lug Loadcenter, Main Lug Only, 125 A, B, Copper, Nema 1, Metallic, Top/Bottom, CH, 12 Circuits, 12 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097350 / 00782113097350
Weight per unit
11.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.33 (Each)
Stock Availability
Abilene
3 (Check another store)
All Stores
66
Resources
Images
 
 
CH12L3125B - Small Image
 
CH12L3125B - Large Image
 
CH12L3125B - Large Image
 
CH12L3125B - Large Image
 
CH12L3125B - Video
Attachments
 
 
CH12L3125B - Specification Sheet
Brochures
 
 
CH12L3125B - Brochure
Other Links
 
 
CH12L3125B - Other
 
CH12L3125B - Other
 
CH12L3125B - Other
 
CH12L3125B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
Phase
3
interrupt rating
35
Dimensions and Weight
Depth
3.9
Width
14.3
Height
16.75
Size
B
Descriptions
Description
3PH/CH LOADCNTR 125A MLO 12 CIR. CU BUS NEMA 1
Product Type
3PH/CH LC 125A Mlo 12 CKT Cu Bus Nema 1
extra long description
ETN CH12L3125B 3Ph/CH LC 125A MLO 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Main lug only,125 A,B,Copper,NEMA 1,Metallic,Top/bottom,CH,12 Circuits,12 Spaces,Four-wire,Three-phase,#1-4/0 AWG
Additional Information
media
Yes
number of spaces
12
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH12L3125B
GTIN
00782113097350
UPC
782113097350
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
11.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH12L3125B.
Jump To:

Cross Referenced

These items are similar to CH12L3125B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR1224L125 Eaton 00786676441407
CH12L3125B Eaton 00782113097350
GTL12412C GENERAL ELECTRIC n/a
1D400 WW GRAINGER n/a
QO312L125G Schneider Electric 00785901295037

* All prices subject to change.

Begin Live Chat