CH24L3125R - 3PH/CH Loadcntr 125A Mlo 24 Cir. Cu Bus Nema 3R

Eaton

  • $520.62 (Each)
  • $520.62 (Each)

In-Stock: 1 available locally (Pleasanton, TX) (change location)
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
CH24L3125R
Manufacturer
Eaton
Manufacturer's Part Number
CH24L3125R
Description
3PH/CH Loadcntr 125A Mlo 24 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 125 A, C, Copper, Nema 3R, Metallic, Overhead, CH, 24 Circuits, 24 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097664 / 00782113097664
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$520.62 (Each)
Stock Availability
Pleasanton
1 (Check another store)
San Antonio RDC
5
All Stores
16
Resources
Images
 
 
CH24L3125R - Small Image
 
CH24L3125R - Large Image
 
CH24L3125R - Large Image
 
CH24L3125R - Large Image
 
CH24L3125R - Large Image
 
CH24L3125R - Large Image
 
CH24L3125R - Large Image
 
CH24L3125R - Video
Attachments
 
 
CH24L3125R - Specification Sheet
Brochures
 
 
CH24L3125R - Brochure
Other Links
 
 
CH24L3125R - Other
 
CH24L3125R - Other
 
CH24L3125R - Other
 
CH24L3125R - Other
 
CH24L3125R - Other
 
CH24L3125R - Other
 
CH24L3125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
amperage rating
125
interrupt rating
35
Dimensions and Weight
Depth
29.13
Width
14.31
Height
5.19
Size
C
Descriptions
Description
3PH/CH LOADCNTR 125A MLO 24 CIR. CU BUS NEMA 3R
Product Type
3PH/CH LC 125A Mlo 24 CKT Cu Bus N3R
extra long description
ETN CH24L3125R 3Ph/CH LC 125A MLO 2
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,125 A,C,Copper,NEMA 3R,Metallic,Overhead,CH,24 Circuits,24 Spaces,Four-wire,Three-phase,#1-4/0 AWG
Special Features
Standard
Additional Information
media
Yes
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L3125R
GTIN
00782113097664
UPC
782113097664
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:
These alternate items can be purchased instead of CH24L3125R.
Jump To:

Cross Referenced

These items are similar to CH24L3125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH24L3125R Eaton 00782113097664
1D406 WW GRAINGER n/a
W1224L3125CU ITE n/a
QO320L125GRB Schneider Electric 00785901295426
QO420L125RB Schneider Electric n/a

* All prices subject to change.

Begin Live Chat