CH30L3225R - 3PH/CH Loadcntr 225A Mlo 30 Cir. Cu Bus Nema 3R

Eaton

  • $734.81 (Each)
  • $734.81 (Each)

In-Stock: 4 available locally (Austin RDC, TX) (change location)
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
CH30L3225R
Manufacturer
Eaton
Manufacturer's Part Number
CH30L3225R
Description
3PH/CH Loadcntr 225A Mlo 30 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, D, Copper, Nema 3R, Metallic, Overhead, CH, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097930 / 00782113097930
Weight per unit
36.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$734.81 (Each)
Stock Availability
Austin RDC
4 (Check another store)
All Stores
17
Resources
Images
 
 
CH30L3225R - Small Image
 
CH30L3225R - Large Image
 
CH30L3225R - Large Image
 
CH30L3225R - Large Image
 
CH30L3225R - Large Image
 
CH30L3225R - Large Image
 
CH30L3225R - Video
Attachments
 
 
CH30L3225R - Specification Sheet
Brochures
 
 
CH30L3225R - Brochure
Other Links
 
 
CH30L3225R - Other
 
CH30L3225R - Other
 
CH30L3225R - Other
 
CH30L3225R - Other
 
CH30L3225R - Other
 
CH30L3225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
Phase
3
interrupt rating
35
Dimensions and Weight
Width
14.31
Depth
29.13
Height
5.19
Size
D
Descriptions
Description
3PH/CH LOADCNTR 225A MLO 30 CIR. CU BUS NEMA 3R
Product Type
3PH/CH LC 225A Mlo 30 CKT Cu Bus N3R
extra long description
ETN CH30L3225R 3Ph/CH LC 225A MLO 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,225 A,D,Copper,NEMA 3R,Metallic,Overhead,CH,30 Circuits,30 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Special Features
Standard
Additional Information
media
Yes
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30L3225R
GTIN
00782113097930
UPC
782113097930
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
36.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
4 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of CH30L3225R.
Jump To:

Cross Referenced

These items are similar to CH30L3225R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR3042L200R Eaton 00786676442350
CC2125X Eaton n/a
CH30L3225R Eaton 00782113097930
TL30420R GENERAL ELECTRIC 00783164190182
TM30412R GENERAL ELECTRIC 00783164190236
1D408 WW GRAINGER n/a
W1124L3200CU ITE n/a
QO330L200GRB Schneider Electric 00785901295525
QO430L200RB Schneider Electric n/a
PW2442L3200CU Siemens 00662643156829
PW3054L3200CU Siemens 00662643156836

* All prices subject to change.

Begin Live Chat