CH42L3225G - 3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 1

Eaton

  • $611.90 (Each)
  • $611.90 (Each)

In-Stock: 1 available locally (Las Cruces, NM) ( change location)
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
CH42L3225G
Manufacturer
Eaton
Manufacturer's Part Number
CH42L3225G
Description
3PH/CH Loadcntr 225A Mlo 42 Cir. Cu Bus Nema 1
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 86.6902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098241 / 00782113098241
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$611.90 (Each)
Stock Availability
Las Cruces
1 (Check another store)
El Paso
1
All Stores
126
Resources
Images
 
 
CH42L3225G - Small Image
 
CH42L3225G - Large Image
 
CH42L3225G - Large Image
 
CH42L3225G - Large Image
 
CH42L3225G - Large Image
 
CH42L3225G - Video
Attachments
 
 
CH42L3225G - Specification Sheet
Brochures
 
 
CH42L3225G - Brochure
Other Links
 
 
CH42L3225G - Other
 
CH42L3225G - Other
 
CH42L3225G - Other
 
CH42L3225G - Other
 
CH42L3225G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/208/240 V ac
Wire Size
#4 AWG to 300 kcmil
Material
Metallic (Enclosure)
amperage rating
225
Phase
3
interrupt rating
35
Cover Type
CH8GF-combination, CH8GS-surface, not included
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
86.6902 cm
Width
14.31
Height
3.88
Depth
34.13
Size
G
Descriptions
Product Type
Main Lug Only
Main Lug Load Center
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/208/240 V ac, #4 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 86.6902 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height
Short Description
Main Lug Only, 42 Spaces, 225 A, 120/208/240 Vac
Special Features
3 Phase
Description
3PH/CH LOADCNTR 225A MLO 42 CIR. CU BUS NEMA 1
extra long description
ETN CH42L3225G 3Ph/CH LC 225A MLO 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Number of Circuits
42
for use with
Type CH Loadcenters and Circuit Breakers
Standards Met
UL Listed 67;ULB50
Made in USA
yes
Enclosure Type
Nema 1
Overall Width
36.3474 cm
Overall Height
98.5520 cm
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42L3225G
GTIN
00782113098241
UPC
782113098241
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126

Location search:
These alternate items can be purchased instead of CH42L3225G.
Jump To:

Cross Referenced

These items are similar to CH42L3225G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR2442L150 Eaton 00786676441704
3BR4242L200 Eaton 00786676442503
CH30L3225D Eaton 00782113097923
CH42L3225G Eaton 00782113098241
1D409 WW GRAINGER n/a
G2442L3150CU ITE n/a
G3042L3200CU ITE n/a
QO342L225G Schneider Electric 00785901295532
QO442L225 Schneider Electric n/a
P3054L3200CU Siemens 00662643853827
P4260L3225CU Siemens 00662643158991

* All prices subject to change.

Begin Live Chat