CH6L3125RP - 3 PH/CH Loadcntr 125A Mlo 6/12 Cir Cu Bus Nema 3R

Eaton

  • $165.86 (Each)
  • $165.86 (Each)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)
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
CH6L3125RP
Manufacturer
Eaton
Manufacturer's Part Number
CH6L3125RP
Description
3 PH/CH Loadcntr 125A Mlo 6/12 Cir Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Cover Included, Main Lug Only, 125 A, 7R, Copper, Nema 3R, Metallic, Overhead, CH, #14-1/1 Awg, 6 Circuits, 6 Spaces, Four-Wire, Three-Phase, 120/240V, 208Y/120, 240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114229255 / 00782114229255
Weight per unit
9.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.86 (Each)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
48
Resources
Images
 
 
CH6L3125RP - Small Image
 
CH6L3125RP - Large Image
 
CH6L3125RP - Large Image
 
CH6L3125RP - Large Image
 
CH6L3125RP - Large Image
 
CH6L3125RP - Large Image
 
CH6L3125RP - Large Image
 
CH6L3125RP - Video
Attachments
 
 
CH6L3125RP - Specification Sheet
Brochures
 
 
CH6L3125RP - Brochure
Other Links
 
 
CH6L3125RP - Other
 
CH6L3125RP - Other
 
CH6L3125RP - Other
 
CH6L3125RP - Other
 
CH6L3125RP - Other
 
CH6L3125RP - Other
 
CH6L3125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240V, 208Y/120, 240V
amperage rating
125
Phase
3
interrupt rating
35
Dimensions and Weight
Width
11
Depth
13
Height
3.56
Size
7r
Descriptions
Product Type
3 PH/CH LC 125A Mlo 6/12 Cir Cu Bus N3R
extra long description
ETN CH6L3125RP 3 Ph/CH LC 125A MLO
Long Description
Eaton CH main lug loadcenter,Cover included,Main lug only,125 A,7r,Copper,NEMA 3R,Metallic,Overhead,CH,#14-1/1 AWG,6 Circuits,6 Spaces,Four-wire,Three-phase,120/240V, 208Y/120, 240V
Special Features
Cover included
Description
3 PH/CH LOADCNTR 125A MLO 6/12 CIR CU BUS NEMA 3R
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
6
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH6L3125RP
GTIN
00782114229255
UPC
782114229255
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
9.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat