CH8GF - CH Indoor Flush/Surface Cover W/ Door For Size G B

Eaton

  • $181.39 (Each)
  • $181.39 (Each)

In-Stock: 4 available locally (Dallas, TX) (change location)
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
CH8GF
Manufacturer
Eaton
Manufacturer's Part Number
CH8GF
Description
CH Indoor Flush/Surface Cover W/ Door For Size G B
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 13 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098937 / 00782113098937
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.39 (Each)
Stock Availability
Dallas
4 (Check another store)
DFW RDC
4
All Stores
124
Resources
Images
 
 
CH8GF - Small Image
 
CH8GF - Large Image
 
CH8GF - Large Image
 
CH8GF - Large Image
 
CH8GF - Large Image
 
CH8GF - Large Image
 
CH8GF - Video
Specifications Sheets
 
 
CH8GF - Specification Sheet
Attachments
 
 
CH8GF - Specification Sheet
Brochures
 
 
CH8GF - Brochure
Other Links
 
 
CH8GF - Other
 
CH8GF - Other
 
CH8GF - Other
 
CH8GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 13 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH42L225G Loadcenter;CH42L3225G Loadcenter
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE G B
extra long description
ETN CH8GF CH Indoor Flsh/SURF CVR w
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Surface or flush applications
Additional Information
for use with
CH42L225G Loadcenter;CH42L3225G Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
media
Yes
dimensions
35.1000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8GF
series
8
GTIN
00782113098937
UPC
782113098937
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat