CH8JS - CH Indoor Surface Cover W/ Door For Size J Boxes

Eaton

  • $97.88 (Each)
  • $97.88 (Each)

In-Stock: 1 available locally (Hereford, TX) (change location)
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
CH8JS
Manufacturer
Eaton
Manufacturer's Part Number
CH8JS
Description
CH Indoor Surface Cover W/ Door For Size J Boxes
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Surface Mount, 13 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098944 / 00782113098944
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.88 (Each)
Stock Availability
Hereford
1 (Check another store)
Amarillo
2
All Stores
93
Resources
Images
 
 
CH8JS - Small Image
 
CH8JS - Large Image
 
CH8JS - Large Image
 
CH8JS - Large Image
 
CH8JS - Video
Specifications Sheets
 
 
CH8JS - Specification Sheet
Attachments
 
 
CH8JS - Specification Sheet
Brochures
 
 
CH8JS - Brochure
Other Links
 
 
CH8JS - Other
 
CH8JS - Other
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
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Surface Mount, 13 lb
Short Description
Loadcenter Cover, Surface Mount, For CH42B200AK Loadcenter;CH42N200AK Loadcenter;CH42B225K Loadcenter
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE J BOXES
extra long description
ETN CH8JS CH Indoor SURF CVR w/Door
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Suitable for CH42B200K, CH42N200K, CH42B225K
Additional Information
Overall Width
3/4 in
Mounting Type
Surface Mount
Made in USA
yes
for use with
CH42B200AK Loadcenter;CH42N200AK Loadcenter;CH42B225K Loadcenter
media
Yes
dimensions
34.1000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8JS
series
8
GTIN
00782113098944
UPC
782113098944
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

* All prices subject to change.

Begin Live Chat