CHFP115AF - CH Combo Afci BRKR 15A Pon 10kaic

Eaton

  • $71.77 (Each)
  • $71.77 (Each)

  • $1,435.40 (Per 20)

In-Stock: 17 available locally (Alexandria, LA) ( change location)
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
CHFP115AF
Manufacturer
Eaton
Manufacturer's Part Number
CHFP115AF
Description
CH Combo Afci BRKR 15A Pon 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pon, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pon, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058920 / 00786689058920
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.77 (Each)
Standard Packaging
$1,435.40 (Per 20)
Stock Availability
Alexandria
17 (Check another store)
All Stores
18,387
Resources
Images
 
 
CHFP115AF - Small Image
 
CHFP115AF - Large Image
Attachments
 
 
CHFP115AF - Specification Sheet
Brochures
 
 
CHFP115AF - Brochure
Other Links
 
 
CHFP115AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Description
CH COMBO AFCI BRKR 15A PON 10KAIC
extra long description
ETN CHFP115AF CH Combo AFCI Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH Combo Afci Breaker, 15A, Pon, 10kaic
Long Description
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 15A, PON, 10 kAICkAIC, 15A, 10 kAIC , CH Combo AFCI Breaker, 15A, PON, 10 kAICkAIC
Special Features
Plug-on neutral
Additional Information
dimensions
3.5000 IN X 6.1000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFP115AF
GTIN
00786689058920
UPC
786689058920
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL Listed
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyOther
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,387

Location search:
These alternate items can be purchased instead of CHFP115AF.
Jump To:

Similar Items

Similar items are close alternatives to CHFP115AF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In O...
  • MFR Part #: CHFCAF115PN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.69) ·
CHFCAF115PN - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$64.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat