CHHT - Handle Tie Bar For 2 - 1 Pole CH BRKRS

Eaton

  • $6.85 (Each)
  • $6.85 (Each)

  • $171.25 (Per 25)

In-Stock: 1 available locally (South Austin, TX ) ( change location)
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
CHHT
Manufacturer
Eaton
Manufacturer's Part Number
CHHT
Description
Handle Tie Bar For 2 - 1 Pole CH BRKRS
Eaton CH 3/4-Inchch Loadcenter and Breaker Accessories - Handle Tie, Handle Tie, CH, 0.75 In, Used With (2) Single-Pole CH Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099071 / 00782113099071
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Standard Packaging
$171.25 (Per 25)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
63
All Stores
1,020
Resources
Other Links
 
 
CHHT - Other
 
CHHT - Other
 
CHHT - Other
 
CHHT - Other
 
CHHT - Other
 
CHHT - Other
Brochures
 
 
CHHT - Brochure
Attachments
 
 
CHHT - Specification Sheet
Images
 
 
CHHT - Small Image
 
CHHT - Large Image
 
CHHT - Large Image
 
CHHT - Large Image
 
CHHT - Large Image
 
CHHT - Large Image
 
CHHT - Large Image
 
CHHT - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Interrupt Rating
10
Phase
3
Dimensions and Weight
Depth
1
Height
0.5
Width
0.5
Descriptions
Description
HANDLE TIE BAR FOR 2 - 1 POLE CH BRKRS
Extra Long Description
ETN CHHT Handle Tie Bar-(2) - 1 Pol
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH 3/4-inchch Loadcenter and Breaker Accessories - Handle Tie,Handle tie,CH,0.75 in,Used with (2) single-pole CH breakers
Product Type
Handle Tie Bar-(2) - 1 Pole CH Breakers
Special Features
Used with (2) single-pole CH breakers
Additional Information
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHHT
GTIN
00782113099071
UPC
782113099071
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,020

Location search:

* All prices subject to change.

Begin Live Chat