CHSF2125 - Sub Feed Lug Block 125A 2 Pole Type CH 1/0 Max Wir

Eaton

  • $185.21 (Each)
  • $185.21 (Each)

In-Stock: 1 available locally (Houston RDC, TX) (change location)
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
CHSF2125
Manufacturer
Eaton
Manufacturer's Part Number
CHSF2125
Description
Sub Feed Lug Block 125A 2 Pole Type CH 1/0 Max Wir
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Sub-Feed Lug Block, Suitable For CH Loadcenters, Sub-Feed Lug Block, 125 A, CH, Two-Pole, 1 Space, 0.75 In, CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099132 / 00782113099132
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.21 (Each)
Stock Availability
Houston RDC
1 (Check another store)
All Stores
30
Resources
Images
 
 
CHSF2125 - Small Image
 
CHSF2125 - Large Image
 
CHSF2125 - Large Image
 
CHSF2125 - Large Image
 
CHSF2125 - Video
Attachments
 
 
CHSF2125 - Specification Sheet
Brochures
 
 
CHSF2125 - Brochure
Other Links
 
 
CHSF2125 - Other
 
CHSF2125 - Other
 
CHSF2125 - Other
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
3/4 in
Descriptions
extra long description
ETN CHSF2125 SUB FEED LUG BLOCK 125
Description
SUB FEED LUG BLOCK 125A 2 POLE TYPE CH 1/0 MAX WIR
Product Type
Sub Feed Lug Block 125A 2P, CH 1/0 Max
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Sub-feed Lug Block,Suitable for CH loadcenters,Sub-feed lug block,125 A,CH,Two-pole,1 Space,0.75 in,CH loadcenters
Special Features
Suitable for CH loadcenters
Additional Information
media
Yes
dimensions
3.2500 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSF2125
GTIN
00782113099132
UPC
782113099132
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHSF2125.
Jump To:

Similar Items

Similar items are close alternatives to CHSF2125, though they may not be 100% alike.

Eaton CH 3/4 In Loadcenter and Breaker Accessories, Main Lug Kit, 125a
  • Our Part #: CHL125N
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHL125N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($155.78) ·
CHL125N - Eaton Corp

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$155.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHSF2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHSF2125 Eaton 00782113099132
THLK2125 GENERAL ELECTRIC 00783164114324
ECLK2150 Siemens 00783643454910
QO2125SL Capital Tristate 00785901031154

* All prices subject to change.

Begin Live Chat