CHSPT2ULTRA - Singleph- UL1449 3RD Edition- Type 2 SPD

Eaton

  • $268.78 (Each)
  • $268.78 (Each)

  • $5,375.60 (Per 20)

In-Stock: 2 available locally (Kenedy, TX) (change location)
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
CHSPT2ULTRA
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT2ULTRA
Description
Singleph- UL1449 3RD Edition- Type 2 SPD
Surge Module Suppressor, 120/240 V Ac, 108 Ka, 7 X 5 X 2.5 In Size, 60 HZ, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436883 / 00786685436883
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.78 (Each)
Standard Packaging
$5,375.60 (Per 20)
Stock Availability
Kenedy
2 (Check another store)
San Antonio RDC
40
All Stores
2,307
Resources
Images
 
 
CHSPT2ULTRA - Small Image
 
CHSPT2ULTRA - Large Image
 
CHSPT2ULTRA - Large Image
 
CHSPT2ULTRA - Large Image
 
CHSPT2ULTRA - Large Image
Specifications Sheets
 
 
CHSPT2ULTRA - Specification Sheet
Attachments
 
 
CHSPT2ULTRA - Specification Sheet
Brochures
 
 
CHSPT2ULTRA - Brochure
Other Links
 
 
CHSPT2ULTRA - Other
 
CHSPT2ULTRA - Other
 
CHSPT2ULTRA - Other
 
CHSPT2ULTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V ac
Phase
1
Dimensions and Weight
Size
7 x 5 x 2.5 in
Height
2.5
Width
5
Depth
7
Descriptions
Description
SINGLEPH- UL1449 3RD EDITION- TYPE 2 SPD
Product Type
Surge Module
Long Description
Surge Module Suppressor, 120/240 V ac, 108 kA, 7 x 5 x 2.5 in Size, 60 Hz, 1.03 lb
Short Description
Eaton CHSPT type 2 surge protective device
Special Features
1PH 20KAIC 3RD ED Surge Module;Shor Circuit Rating 22000 KA
extra long description
EWD CHSPT2ULTRA 1PH; UL1449 3RD EDI
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Additional Information
Suppressor Type
Surge Module
Maximum Surge Current
108 kA
package quantity
1 ct
Standards Met
UL 1449;cUL Certified
dimensions
7.0000 IN X 5.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHSPT2ULTRA
GTIN
00786685436883
UPC
786685436883
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight
1.03 lb
Weight per each
1
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 1449,cUL Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,307

Location search:
These alternate items can be purchased instead of CHSPT2ULTRA.
Jump To:

Similar Items

Similar items are close alternatives to CHSPT2ULTRA, though they may not be 100% alike.

SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V...
  • Our Part #: CHSPT2MAX
  • Kenedy Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHSPT2MAX
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CHSPT2MAX - Eaton Corp

Kenedy Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat