DG222UGB - 60A/2P GD NF Safety Switch 240V Nema 1

Eaton

  • $137.48 (Each)
  • $137.48 (Each)

In-Stock: 2 available locally (Abilene, TX) (change location)
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
DG222UGB
Manufacturer
Eaton
Manufacturer's Part Number
DG222UGB
Description
60A/2P GD NF Safety Switch 240V Nema 1
Safety Switch, 60 A, 240 V Ac, 2 Poles, 2 Phases, 2 Wires, 10 HP, 2NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 8.69 In Overall Length, 7.38 In Overall Width, 14.38 In Overall Height, 9 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114731130 / 00782114731130
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.48 (Each)
Stock Availability
Abilene
2 (Check another store)
All Stores
322
Resources
Images
 
 
DG222UGB - Small Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Video
Specifications Sheets
 
 
DG222UGB - Specification Sheet
Attachments
 
 
DG222UGB - Specification Sheet
Brochures
 
 
DG222UGB - Brochure
Other Links
 
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
Number of Phases
2
Number of Wires
2
Material
Painted Steel (Enclosure)
Poles
2
amperage rating
60
Dimensions and Weight
Overall Length
8.69 in;220.7 mm
Height
14.19
Depth
7.38
Width
8.69
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 240 V ac, 2 Poles, 2 Phases, 2 Wires, 10 HP, 2NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 8.69 in Overall Length, 7.38 in Overall Width, 14.38 in Overall Height, 9 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 60 A, 240 VAC, 3 Poles, 3 Phases, 3 Wires, NEMA 3R
extra long description
ETN DG222UGB 60A/2P GD NF Sfty Sw 2
Description
60A/2P GD NF SAFETY SWITCH 240V NEMA 1
Additional Information
Overall Width
7.38 in;187.5 mm
Overall Height
14.38 in;365.3 mm
Standards Met
Ul Listed
Made in USA
yes
Power Rating
10 hp
switch configuration
2NO
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG222UGB
GTIN
00782114731130
UPC
782114731130
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
9 lb;4.086 kg
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 322

Location search:

Greater Abilene Area

Location Stock Available
Abilene
2 View Store
Sweetwater
2 View Store

* All prices subject to change.

Begin Live Chat