DG223NGB - 100A/2P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $297.67 (Each)
  • $297.67 (Each)

In-Stock: 2 available locally (Temple, TX) (change location)
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
DG223NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG223NGB
Description
100A/2P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 100 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144245 / 00782113144245
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.67 (Each)
Stock Availability
Temple
2 (Check another store)
Austin RDC
1
All Stores
84
Resources
Images
 
 
DG223NGB - Small Image
 
DG223NGB - Large Image
 
DG223NGB - Video
Attachments
 
 
DG223NGB - Specification Sheet
Brochures
 
 
DG223NGB - Brochure
Other Links
 
 
DG223NGB - Other
 
DG223NGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
2
Voltage Rating
240V
Material
Painted Steel
Dimensions and Weight
Height
18.81
Depth
7.38
Width
9.13
Descriptions
Description
100A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
100A/2P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG223NGB 100A/2P GD FSBL Sfty S
Long Description
Eaton General duty cartridge fuse safety switch, 100 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG223NGB
GTIN
00782113144245
UPC
782113144245
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DG223NGB.
Jump To:

Cross Referenced

These items are similar to DG223NGB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG223NGB Eaton n/a
DG223NGB Eaton 00782113144245
GFN323N Eaton n/a
GTG3223 GENERAL ELECTRIC n/a
TG3223 GENERAL ELECTRIC 00783164008531
5B662 WW GRAINGER n/a
GF223N ITE n/a
D223N Schneider Electric 00785901460688
D223NCP Schneider Electric n/a
GF223N Siemens 00783643148079
JN323 Siemens n/a

* All prices subject to change.

Begin Live Chat