DG223NRB - 100A/2P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $321.14 (Each)
  • $321.14 (Each)

In-Stock: 1 available locally (Clovis, NM) (change location)
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
DG223NRB
Manufacturer
Eaton
Manufacturer's Part Number
DG223NRB
Description
100A/2P GD Fusible Safety Switch W/Neut 240V Nema
Safety Switch, 100 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 9.13 In Overall Length, 7.38 In Overall Width, 19.25 In Overall Height, Fusible, 14 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144252 / 00782113144252
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.14 (Each)
Stock Availability
Clovis
1 (Check another store)
Lubbock
11
All Stores
580
Resources
Images
 
 
DG223NRB - Small Image
 
DG223NRB - Large Image
 
DG223NRB - Large Image
 
DG223NRB - Video
Specifications Sheets
 
 
DG223NRB - Specification Sheet
Attachments
 
 
DG223NRB - Specification Sheet
Brochures
 
 
DG223NRB - Brochure
Other Links
 
 
DG223NRB - Other
 
DG223NRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 V ac
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
2
Dimensions and Weight
Overall Length
9.13 in;231.9 mm
Height
19.25
Depth
7.38
Width
9.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 240 V ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 9.13 in Overall Length, 7.38 in Overall Width, 19.25 in Overall Height, Fusible, 14 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 100 A, 3 Wires, 240V, 2 Poles, NEMA 3R
Description
100A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
extra long description
ETN DG223NRB 100A/2P GD FSBL Sfty S
Additional Information
Power Rating
3 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
7.38 in;187.5 mm
Overall Height
19.25 in;489 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG223NRB
GTIN
00782113144252
UPC
782113144252
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
14 lb;6.356 kg
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 580

Location search:
These alternate items can be purchased instead of DG223NRB.
Jump To:

Cross Referenced

These items are similar to DG223NRB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG223NRB Eaton n/a
DG223NRB Eaton 00782113144252
GTG3223R GENERAL ELECTRIC n/a
TG3223R GENERAL ELECTRIC 00783164008524
1H251 WW GRAINGER n/a
GF223NR ITE n/a
NR323 ITE n/a
D223NRB Schneider Electric 00785901460701
GF223NR Siemens 00783643149229
NR323 Siemens n/a
RGFN323N Westinghouse n/a

* All prices subject to change.

Begin Live Chat