DG225NRK - 400A/2P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $2466.82 (Each)
  • $2,466.82 (Each)

In-Stock: 2 available locally (Odessa, TX) (change location)
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
DG225NRK
Manufacturer
Eaton
Manufacturer's Part Number
DG225NRK
Description
400A/2P GD Fusible Safety Switch W/Neut 240V Nema
Safety Switch, 400 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 23 In Overall Length, 12.63 In Overall Width, 45.19 In Overall Height, Fusible, 115 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589503 / 00782113589503
Weight per unit
112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,466.82 (Each)
Stock Availability
Odessa
2 (Check another store)
All Stores
175
Resources
Images
 
 
DG225NRK - Small Image
 
DG225NRK - Large Image
 
DG225NRK - Large Image
 
DG225NRK - Large Image
 
DG225NRK - Large Image
 
DG225NRK - Large Image
 
DG225NRK - Video
Specifications Sheets
 
 
DG225NRK - Specification Sheet
Attachments
 
 
DG225NRK - Specification Sheet
Brochures
 
 
DG225NRK - Brochure
Other Links
 
 
DG225NRK - Other
 
DG225NRK - Other
 
DG225NRK - Other
 
DG225NRK - Other
 
DG225NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
240 V ac
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
2
amperage rating
400
Dimensions and Weight
Overall Length
23 in;584.2 mm
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 400 A, 240 V ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 23 in Overall Length, 12.63 in Overall Width, 45.19 in Overall Height, Fusible, 115 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 400 A, 3 Wires
Description
400A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
extra long description
ETN DG225NRK 400A/2P GD FSBL Sfty S
Additional Information
Power Rating
3 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
12.63 in;320.8 mm
Overall Height
45.19 in;1147.8 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG225NRK
GTIN
00782113589503
UPC
782113589503
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
115 lb;52.21 kg
Weight per each
112
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 175

Location search:

Greater Odessa Area

Location Stock Available
Hobbs
1 View Store
Odessa
2 View Store
These alternate items can be purchased instead of DG225NRK.
Jump To:

Cross Referenced

These items are similar to DG225NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG225NRK Eaton 00782113589503
TG3225R GENERAL ELECTRIC 00783164062120
2CL74 WW GRAINGER n/a
D225NR Schneider Electric 00785901460817
GF225NR Siemens 00783643149250
GF225NRH Siemens 00783643349360
NR325 Siemens n/a

* All prices subject to change.

Begin Live Chat