DH361NGK - 30A/3P HD Fusible Safety Switch 600V W/Neut Nema 1

Eaton

  • $417.01 (Each)
  • $417.01 (Each)

In-Stock: 1 available locally (Waxahachie, TX) (change location)
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
DH361NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH361NGK
Description
30A/3P HD Fusible Safety Switch 600V W/Neut Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 7.5, 10/ 15, 20 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205526 / 00782113205526
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.01 (Each)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
85
All Stores
328
Resources
Images
 
 
DH361NGK - Small Image
 
DH361NGK - Large Image
 
DH361NGK - Video
Attachments
 
 
DH361NGK - Specification Sheet
Brochures
 
 
DH361NGK - Brochure
Tech Bulletins
 
 
DH361NGK - Tech Bulletin
Other Links
 
 
DH361NGK - Other
 
DH361NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Depth
16.5
Height
8.5
Width
9.5
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 1
Long Description
Eaton Heavy duty single-throw fused safety switch, 30 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
30A/3P HD Fusible Sfty SW 600V W/Neut N1
extra long description
ETN DH361NGK 30A/3P HD FUSIBLE Sfty
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361NGK
GTIN
00782113205526
UPC
782113205526
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH361NGK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH361NGK.

Eaton Heavy Duty Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, ...
  • Our Part #: DH361NGK
  • Waxahachie Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH361NGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($417.01) ·
DH361NGK - Eaton Corp

Waxahachie Availability: In Stock

Total Availability: In Stock

Book Price

$417.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH361NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH461N Eaton Crouse-Hinds n/a
DH361NGK Eaton 00782113205526
1H347 WW GRAINGER n/a
HF361N ITE n/a
H361N Schneider Electric 00785901481911
HF461N Westinghouse n/a

* All prices subject to change.

Begin Live Chat