DH361UGK - 30A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $325.62 (Each)
  • $325.62 (Each)

In-Stock: 1 available locally (Midwest City, OK) (change location)
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
DH361UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH361UGK
Description
30A/3P HD NF Safety Switch 600V Nema 1
Safety Switch, 30 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, 16 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205502 / 00782113205502
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.62 (Each)
Stock Availability
Midwest City
1 (Check another store)
Oklahoma City
10
All Stores
1,104
Resources
Images
 
 
DH361UGK - Small Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Large Image
 
DH361UGK - Video
Specifications Sheets
 
 
DH361UGK - Specification Sheet
Attachments
 
 
DH361UGK - Specification Sheet
Brochures
 
 
DH361UGK - Brochure
Other Links
 
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
 
DH361UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Height
15.81
Width
8.81
Depth
9.89
Descriptions
Long Description
Safety Switch, 30 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, 16 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 30 A, 600 VAC;240 V, NEMA 3R
Product Type
Safety Switch
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
30A/3P HD NF SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH361UGK 30A/3P HD NF Sfty Sw 6
Additional Information
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361UGK
GTIN
00782113205502
UPC
782113205502
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
16 lb;7.264 kg
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,104

Location search:
These alternate items can be purchased instead of DH361UGK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH361UGK.

Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, 30 A, 3P HD, Non Fusible ...
  • Our Part #: DH361UGK
  • Midwest City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH361UGKG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.62) ·
DH361UGK - Eaton Corp

Midwest City Availability: In Stock

Total Availability: In Stock

Book Price

$325.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH361UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHDH361UGK Eaton n/a
DH361UGK Eaton 00782113205502
GTHN3361 GENERAL ELECTRIC n/a
THN3321 GENERAL ELECTRIC 00783164011289
THN3361 GENERAL ELECTRIC 00783164011302
1H373 WW GRAINGER n/a
HNF361 ITE n/a
HU361 Schneider Electric 00785901505723
HNF261 Siemens 00783643174030
HNF361 Siemens 00783643151154
NF351 Siemens n/a

* All prices subject to change.

Begin Live Chat