DH363FGK - 100A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $885.91 (Each)
  • $885.91 (Each)

In-Stock: 3 available locally (Tyler, TX) ( change location)
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
DH363FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH363FGK
Description
100A/3P HD Fusible Safety Switch 600V Nema 1
Safety Switch, 100 A, 480 to 600 V Ac;250 V DC, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, Fusible, 27 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206417 / 00782113206417
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$885.91 (Each)
Stock Availability
Tyler
3 (Check another store)
All Stores
193
Resources
Images
 
 
DH363FGK - Small Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
 
DH363FGK - Large Image
Specifications Sheets
 
 
DH363FGK - Specification Sheet
Attachments
 
 
DH363FGK - Specification Sheet
Brochures
 
 
DH363FGK - Brochure
Tech Bulletins
 
 
DH363FGK - Tech Bulletin
Other Links
 
 
DH363FGK - Other
 
DH363FGK - Other
 
DH363FGK - Other
 
DH363FGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
Material
Painted Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Width
13
Depth
23.3
Height
8.5
Descriptions
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 100 A, 3 Wires, 240V, 2 Poles, NEMA 3R
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 480 to 600 V ac;250 V dc, 3 Poles, 3 Wires, Class H Fuse, Painted Steel (Enclosure) Material, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, Fusible, 27 lb
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH363FGK 100A/3P HD Fusible Sft
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363FGK
GTIN
00782113206417
UPC
782113206417
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Single-throw fused safety switch
Packaging
Weight
27 lb;12.258 kg
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 193

Location search:
These alternate items can be purchased instead of DH363FGK.
Jump To:

Cross Referenced

These items are similar to DH363FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH363 Eaton Crouse-Hinds n/a
HH463N Eaton Crouse-Hinds n/a
DH363FGK Eaton 00782113206417
GTH3363 GENERAL ELECTRIC n/a
TH3363 GENERAL ELECTRIC 00783164009132
1H356 WW GRAINGER n/a
HF363 ITE n/a
H363 Schneider Electric 00785901482253
F353 Siemens n/a
HF263 Siemens 00783643173903
HF363 Siemens 00783643151024
HF463N Westinghouse n/a
HFN363 Westinghouse n/a

* All prices subject to change.

Begin Live Chat