DH363FRK - 100A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $1121.26 (Each)
  • $1,121.26 (Each)

In-Stock: 1 available locally (Bossier City, LA) (change location)
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
DH363FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH363FRK
Description
100A/3P HD Fusible Safety Switch 600V Nema 3R
Safety Switch, 100 A, 480 to 600 V Ac;250 V DC, 3 Pole, 3 Wire, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, Fusible, 27 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206424 / 00782113206424
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,121.26 (Each)
Stock Availability
Bossier City
1 (Check another store)
All Stores
349
Resources
Images
 
 
DH363FRK - Small Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Video
Specifications Sheets
 
 
DH363FRK - Specification Sheet
Attachments
 
 
DH363FRK - Specification Sheet
Brochures
 
 
DH363FRK - Brochure
Tech Bulletins
 
 
DH363FRK - Tech Bulletin
Other Links
 
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
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
Painted Galvanized Steel (Enclosure)
Current Rating
100 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
Poles
3
amperage rating
100
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Width
12.75
Depth
22.5
Height
9
Descriptions
Product Type
Safety Switch
extra long description
ETN DH363FRK 100A/3P HD Fusible Sft
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 100 A, 2 Wires
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Long Description
Safety Switch, 100 A, 480 to 600 V ac;250 V dc, 3 Pole, 3 Wire, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, Fusible, 27 lb
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363FRK
GTIN
00782113206424
UPC
782113206424
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
27 lb;12.258 kg
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 349

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
1 View Store
Shreveport
1 View Store
These alternate items can be purchased instead of DH363FRK.
Jump To:

Cross Referenced

These items are similar to DH363FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH363AW Eaton Crouse-Hinds n/a
DH363FRK Eaton 00782113206424
GTH3363R GENERAL ELECTRIC n/a
TH2263RDC GENERAL ELECTRIC 00783164082210
TH3363R GENERAL ELECTRIC 00783164009125
TH3363RH GENERAL ELECTRIC n/a
1H361 WW GRAINGER n/a
FR353 ITE n/a
HF363R ITE n/a
H363RB Schneider Electric 00785901482666
FR353 Siemens n/a
HF363R Siemens 00783643151307
SQDH363RB Capital Tristate n/a
RHFN363 Westinghouse n/a

* All prices subject to change.

Begin Live Chat