DH365FRK - 400A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $3736.11 (Each)
  • $3,736.11 (Each)

In-Stock: 1 available locally (Terrell, TX) (change location)
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
DH365FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH365FRK
Description
400A/3P HD Fusible Safety Switch 600V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 400 A, Nema 3R, Painted Galvanized Steel, Class H, Three-Pole, Three-Wire, 600 V, Max HP: 250, 350 HP (3PH @480/600 V), (2)#1/0-(2)300 Kcmil; or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207216 / 00782113207216
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,736.11 (Each)
Stock Availability
Terrell
1 (Check another store)
Tyler
0
All Stores
101
Resources
Images
 
 
DH365FRK - Small Image
 
DH365FRK - Large Image
 
DH365FRK - Large Image
 
DH365FRK - Large Image
 
DH365FRK - Large Image
 
DH365FRK - Large Image
 
DH365FRK - Video
Specifications Sheets
 
 
DH365FRK - Specification Sheet
Attachments
 
 
DH365FRK - Specification Sheet
Brochures
 
 
DH365FRK - Brochure
Other Links
 
 
DH365FRK - Other
 
DH365FRK - Other
 
DH365FRK - Other
 
DH365FRK - Other
 
DH365FRK - Other
 
DH365FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
400
Voltage Rating
480 to 600 V ac;250 V dc
Material
Painted Galvanized Steel (Enclosure)
Number of Wires
2
Current Rating
400 A
Dimensions and Weight
Height
10.25
Width
24.38
Depth
45.5
Overall Length
24.12 in;612.6 mm
Descriptions
Long Description
Safety Switch, 400 A, 480 to 600 V ac;250 V dc, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 24.12 in Overall Length, 12.39 in Overall Width, 44.31 in Overall Height, Fusible, 110 lb
Product Type
Safety Switch
extra long description
ETN DH365FRK 400A/3P HD FUSIBLE Sft
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 400 A, 2 Wires
Description
400A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
12.39 in;314.7 mm
Overall Height
44.31 in;1125.5 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365FRK
GTIN
00782113207216
UPC
782113207216
Taxonomies, Classifications, and Categories
Type
Fusible safety switch
Category Description
DISCONNECTS
Packaging
Weight
110 lb;49.94 kg
Weight per each
118
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH365FRK.
Jump To:

Cross Referenced

These items are similar to DH365FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AWN365 Eaton Crouse-Hinds n/a
DH365FR Eaton n/a
DH365FRK Eaton 00782113207216
TH3365R GENERAL ELECTRIC 00783164009163
6XG97 WW GRAINGER n/a
H365R Schneider Electric 00785901451877
FR355 Siemens n/a
GNF325R Siemens n/a
HF365R Siemens 00783643151338
RHFN365 Westinghouse n/a

* All prices subject to change.

Begin Live Chat