DPU222RGF20WTST - Air Conditioning Disconnect 60A Non-Fused Mettalic

Eaton

  • $249.11 (Each)
  • $249.11 (Each)

In-Stock: 1 available locally (Clovis, NM) (change location)
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
DPU222RGF20WTST
Manufacturer
Eaton
Manufacturer's Part Number
DPU222RGF20WTST
Description
Air Conditioning Disconnect 60A Non-Fused Mettalic
Eaton Air Conditioning Disconnect, 60A Non-Fused, Metallic, WRTR, 20A Ground Fault Self-Test
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685982199 / 00786685982199
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.11 (Each)
Stock Availability
Clovis
1 (Check another store)
Lubbock
1
All Stores
49
Resources
Images
 
 
DPU222RGF20WTST - Small Image
 
DPU222RGF20WTST - Large Image
Attachments
 
 
DPU222RGF20WTST - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
13
Width
4.75
Depth
7.5
Descriptions
Description
AIR CONDITIONING DISCONNECT 60A NON-FUSED METTALIC
extra long description
ETN DPU222RGF20WTST AIR COND DISCON
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Product Type
Air Cond Discon, 60A Non-Fused, Metallic
Long Description
Eaton air conditioning disconnect, 60A Non-Fused, Metallic, WRTR, 20A ground fault self-test
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DPU222RGF20WTST
GTIN
00786685982199
UPC
786685982199
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DPU222RGF20WTST.
Jump To:

Similar Items

Similar items are close alternatives to DPU222RGF20WTST, though they may not be 100% alike.

Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure...
  • Our Part #: DPU222RGF20ST
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DPU222RGF20ST
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($162.26) ·
DPU222RGF20ST - Eaton Corp

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$162.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat