DPU362RA - Air Conditioning Disconnect Threeph 60A Non-Fuse

Eaton

  • $386.61 (Each)
  • $386.61 (Each)

  • $1,933.05 (Per 5)

In-Stock: 6 available locally (Austin RDC, TX) (change location)
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
DPU362RA
Manufacturer
Eaton
Manufacturer's Part Number
DPU362RA
Description
Air Conditioning Disconnect Threeph 60A Non-Fuse
Air Conditioning Disconnect Switch, 60 A, 240/480 V, 3 Phases, 15 HP @ 240 V;30 HP @ 480 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #4 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.74 In Overall Width, 8.6 In Overall Height, 4 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685547015 / 00786685547015
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.61 (Each)
Standard Packaging
$1,933.05 (Per 5)
Stock Availability
Austin RDC
6 (Check another store)
All Stores
338
Resources
Images
 
 
DPU362RA - Small Image
 
DPU362RA - Large Image
 
DPU362RA - Large Image
Specifications Sheets
 
 
DPU362RA - Specification Sheet
Attachments
 
 
DPU362RA - Specification Sheet
Brochures
 
 
DPU362RA - Brochure
Tech Bulletins
 
 
DPU362RA - Tech Bulletin
Other Links
 
 
DPU362RA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240/480 V
Number of Phases
3
Material
Galvanized Steel (Enclosure)
Wire Size
#14 to #4 AWG (CU/AL 60°C OR 75°C)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
5.3 in;134.6 mm
Width
5.5
Depth
9
Height
9
Descriptions
Description
AIR CONDITIONING DISCONNECT THREEPH 60A NON-FUSE
Product Type
Air Conditioning Disconnect Switch
Long Description
Air Conditioning Disconnect Switch, 60 A, 240/480 V, 3 Phases, 15 hp @ 240 V;30 hp @ 480 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #4 AWG (CU/AL 60°C OR 75°C) Wire Size, Non Fusible, 5.3 in Overall Length, 3.74 in Overall Width, 8.6 in Overall Height, 4 lb
Features
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.
Short Description
Air Conditioning Disconnect Switch, 60 A, 240/480 V
extra long description
ETN DPU362RA Air conditioning disco
Additional Information
Power Rating
15 hp @ 240 V;30 hp @ 480 V
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
3.74 in;94.9 mm
Overall Height
8.6 in;218.4 mm
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
DPU362RA
GTIN
00786685547015
UPC
786685547015
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
4 lb;2 kg
Weight per each
3.2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Power Distribution
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 338

Location search:

* All prices subject to change.

Begin Live Chat