LKS1 - Transformer Lug Kit/1PH 15-37.5KVA or 3PH 15-45kva

Eaton

  • $26.06 (Each)
  • $26.06 (Each)

In-Stock: 1 available locally (Clovis, NM) (change location)
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
LKS1
Manufacturer
Eaton
Manufacturer's Part Number
LKS1
Description
Transformer Lug Kit/1PH 15-37.5KVA or 3PH 15-45kva
Lug Kit, 2 In (H) X 5 In (L) X 5 In (W) Housing Dimensions, Dry Type Distribution, 5 In Overall Length, 5 In Overall Width, 2 In Overall Height, 2.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Transformer, Conditioner & Fil - Transformer Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680132254 / 00786680132254
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.06 (Each)
Stock Availability
Clovis
1 (Check another store)
Lubbock
0
All Stores
266
Resources
Images
 
 
LKS1 - Small Image
 
LKS1 - Large Image
 
LKS1 - Large Image
 
LKS1 - Large Image
 
LKS1 - Large Image
 
LKS1 - Video
Specifications Sheets
 
 
LKS1 - Specification Sheet
Attachments
 
 
LKS1 - Specification Sheet
Brochures
 
 
LKS1 - Brochure
Other Links
 
 
LKS1 - Other
 
LKS1 - Other
 
LKS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5 in
Descriptions
Features
ES-CDPA-Transformer Accessories and Replacement Parts
Product Type
Lug Kit
Long Description
Lug Kit, 2 in (H) x 5 in (L) x 5 in (W) Housing Dimensions, Dry Type Distribution, 5 in Overall Length, 5 in Overall Width, 2 in Overall Height, 2.0 lb/EA
Short Description
Lug Kit, 2 in (H) x 5 in (L) x 5 in (W), Dry Type Distribution
Description
TRANSFORMER LUG KIT/1PH 15-37.5KVA OR 3PH 15-45KVA
extra long description
ETN LKS1 TX Lug Kit/1PH 15-37.5KVA
Additional Information
Overall Width
5 in
Overall Height
2 in
for use with
15 - 37.5 kVA Single-Phase And 15 - 45 kVA Three-Phase Transformers
package quantity
1 CA
Made in USA
yes
accessory type
Lug Kit
housing dimensions
2 in (H) x 5 in (L) x 5 in (W)
Transformer Type
Dry Type Distribution
media
Yes
dimensions
1.1000 IN X 1.1000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
LKS1
GTIN
00786680132254
UPC
786680132254
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Type
Accessory
Packaging
Weight
2.0 lb/EA
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LKS1.
Jump To:

Similar Items

Similar items are close alternatives to LKS1, though they may not be 100% alike.

Transformer Lug Kit Kva Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit C...
  • Our Part #: LK1
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LK-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.45) ·
LK1 - Nsi Industries

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat