UTE7213BCH - 200A 30 Meter Socket

Eaton

  • $574.05 (Each)
  • $574.05 (Each)

In-Stock: 1 available locally (Sulphur, LA) (change location)
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
UTE7213BCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE7213BCH
Description
200A 30 Meter Socket
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351230 / 00786685351230
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$574.05 (Each)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
0
All Stores
21
Resources
Images
 
 
UTE7213BCH - Small Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
Attachments
 
 
UTE7213BCH - Specification Sheet
Brochures
 
 
UTE7213BCH - Brochure
Tech Bulletins
 
 
UTE7213BCH - Tech Bulletin
Other Links
 
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
3
Number of Wires
4
Voltage Rating
600 V ac
Phase
Three-phase
amperage rating
200A
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac, Lever Bypass, Top/Bottom Feed, 25 lb
Features
Eaton meter socket, Comm, 200A, Over/under, 3-5/16 inch hub open, #6-350 kcmil, 7-jaw, 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 3-5/16 Inch Hub Open, 3 PH
extra long description
ETN UTE7213BCH 200A 30 METER SOCKET
Description
200A 30 METER SOCKET
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Hub Type
3-5/16 Inch Hub Open
Number of Jaws
7
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTE7213BCH
GTIN
00786685351230
UPC
786685351230
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

* All prices subject to change.

Begin Live Chat