UTRS101BE - MTR SKT 125A Ringless Oh/Ug, GRND Conn Ul Hub Openi

Eaton

  • $103.28 (Each)
  • $103.28 (Each)

In-Stock: 1 available locally (Rockwall, TX) (change location)
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
UTRS101BE
Manufacturer
Eaton
Manufacturer's Part Number
UTRS101BE
Description
MTR SKT 125A Ringless Oh/Ug, GRND Conn Ul Hub Openi
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.61 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 6.46 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217710 / 00786685217710
Weight per unit
6.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.28 (Each)
Stock Availability
Rockwall
1 (Check another store)
DFW RDC
10
All Stores
821
Resources
Images
 
 
UTRS101BE - Small Image
 
UTRS101BE - Large Image
 
UTRS101BE - Large Image
 
UTRS101BE - Large Image
 
UTRS101BE - Large Image
 
UTRS101BE - Large Image
Attachments
 
 
UTRS101BE - Specification Sheet
Brochures
 
 
UTRS101BE - Brochure
Tech Bulletins
 
 
UTRS101BE - Tech Bulletin
Other Links
 
 
UTRS101BE - Other
 
UTRS101BE - Other
 
UTRS101BE - Other
 
UTRS101BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 to 2/0 AWG
Phase
1
amperage rating
125
Voltage Rating
600 V
Dimensions and Weight
Overall Length
3.61 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 125 A, 11.05 in Overall Height, 8.22 in Overall Width, 3.61 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Overhead Feed, 6.46 lb
Features
Eaton meter socket, 1-pos resi service, 125A, Over, 3-5/16 inch hub open, #8-2/0 AWG, 4-jaw, 1-phase, #8-2/0 AWG, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Description
MTR SKT 125A RINGLESS OH/UG,GRND CONN UL HUB OPENI
extra long description
ETN UTRS101BE MtrSkt,125A,Ringless,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
11.05 in
Overall Width
8.22 in
Mounting Type
Top/Bottom Mount
Hub Type
3-5/16 in Opening
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
3.6100 IN X 8.2200 IN X 11.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS101BE
GTIN
00786685217710
UPC
786685217710
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
6.46 lb
Weight per each
6.4599
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 821

Location search:

* All prices subject to change.

Begin Live Chat