GAL212 - 2-1/2" Rigid Conduit

Conduit

  • $124.45 (Per 10 Feet)
  • $12.44 (Per Foot)

  • $124.45 (Per 10 Feet)

  • $1,244.49 (Per 100 Feet)

  • $4,604.61 (Per 370 Feet)

In-Stock: 200 available locally (Harlingen, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL212
Manufacturer
Conduit
Manufacturer's Part Number
GAL212
Description
2-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 In;62.71 MM Conduit Inner Diameter, 2.875 In;73.03 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 5.6699 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - GRC Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001079
Weight per unit
5.6699 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.44 (Per Foot)
Carton
$124.45 (Per 10 Feet)
Standard Packaging
$4,604.61 (Per 370 Feet)
Stock Availability
Harlingen
200 Feet (Check another store)
McAllen
180 Feet
All Stores
20,900 Feet
Resources
Images
 
 
GAL212 - Large Image
 
GAL212 - Small Image
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Black (Cap)
Dimensions and Weight
Length
9 ft 10-1/2 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 in;62.71 mm Conduit Inner Diameter, 2.875 in;73.03 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2-1/2 in;63 mm Trade Size, 5.6699 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 2-1/2 in, 9 ft 10-1/2 in, Steel, 10 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
2-1/2" RIGID CONDUIT
Additional Information
package quantity
10 CT
Made in USA
yes
Conduit Outer Diameter
2.875 in;73.03 mm
Conduit Inner Diameter
2.469 in;62.71 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL212
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
2-1/2 in;63 mm
Availability
minimum qty
10
Packaging
Weight
5.6699 lb/ft
Weight per foot
5.6699
Carton
10
Package
370
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,900 Feet

Location search:
These alternate items can be purchased instead of GAL212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL212.

2-1/2" Rigid Conduit
  • Our Part #: GRC212
  • Harlingen Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.44) ·
GRC212 - Condumex Incorporated

Harlingen Availability: In Stock

Total Availability: In Stock

Book Price

$12.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL212, though they may not be 100% alike.

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yello...
  • Our Part #: IMC212
  • Harlingen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IMC212
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($83.16) · 370 Feet ($3,076.88) ·
IMC212 - Conduit

Harlingen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.16

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat