IMC2 - 2" Imc Conduit

Conduit

  • $61.98 (Per 10 Feet)
  • $6.20 (Per Foot)

  • $61.98 (Per 10 Feet)

  • $619.84 (Per 100 Feet)

  • $4,958.72 (Per 800 Feet)

In-Stock: 670 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC2
Manufacturer
Conduit
Manufacturer's Part Number
IMC2
Description
2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 In;59.74 to 60.12 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 0.095 to 0.110 In;2.41 to 2.79 MM Wall Thickness, 2.4199 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - Imc Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000065
Weight per unit
2.4199 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.20 (Per Foot)
Carton
$61.98 (Per 10 Feet)
Standard Packaging
$4,958.72 (Per 800 Feet)
Stock Availability
Nacogdoches
670 Feet (Check another store)
All Stores
21,660 Feet
Resources
Images
 
 
IMC2 - Large Image
 
IMC2 - Small Image
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
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Orange (Cap)
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Product Type
Intermediate Metal Conduit
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 in;59.74 to 60.12 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2 in;53 mm Trade Size, 0.095 to 0.110 in;2.41 to 2.79 mm Wall Thickness, 2.4199 lb/ft Weight
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Short Description
Intermediate Metal Conduit, 2 in, 9 ft 11 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Description
2" IMC CONDUIT
Additional Information
Conduit Outer Diameter
2.352 to 2.367 in;59.74 to 60.12 mm
Wall Thickness
0.095 to 0.110 in;2.41 to 2.79 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC2
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
2 in;53 mm
Availability
minimum qty
10
Packaging
Weight
2.4199 lb/ft
Weight per foot
2.4199
Carton
10
Package
800
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,660 Feet

Location search:
These alternate items can be purchased instead of IMC2.
Jump To:

Similar Items

Similar items are close alternatives to IMC2, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Colo...
  • Our Part #: GAL2
  • Nacogdoches Availability: 2,750 Feet
  • Total Availability: In Stock
  • MFR Part #: GAL2
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($100.60) · 600 Feet ($6,036.30) ·
GAL2 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$100.61

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat