IMC212 - 2-1/2" Imc Conduit

Conduit

  • $127.94 (Per 10 Feet)
  • $12.79 (Per Foot)

  • $127.94 (Per 10 Feet)

  • $1,279.38 (Per 100 Feet)

  • $4,733.71 (Per 370 Feet)

In-Stock: 10 available locally (Tomball, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC212
Manufacturer
Conduit
Manufacturer's Part Number
IMC212
Description
2-1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - Imc Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000072
Weight per unit
4.2799 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.79 (Per Foot)
Carton
$127.94 (Per 10 Feet)
Standard Packaging
$4,733.71 (Per 370 Feet)
Stock Availability
Tomball
10 Feet (Check another store)
Houston RDC
100 Feet
All Stores
4,550 Feet
Resources
Images
 
 
IMC212 - Large Image
 
IMC212 - Small Image
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
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Yellow (Cap)
Dimensions and Weight
Length
9 ft 10-1/2 in
Descriptions
Product Type
Intermediate Metal Conduit
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 in;72.31 to 72.82 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2-1/2 in;63 mm Trade Size, 0.140 to 0.160 in;3.56 to 4.06 mm Wall Thickness, 4.2799 lb/ft Weight
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Short Description
Intermediate Metal Conduit, 2-1/2 in, 9 ft 10-1/2 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Description
2-1/2" IMC CONDUIT
Additional Information
Wall Thickness
0.140 to 0.160 in;3.56 to 4.06 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Conduit Outer Diameter
2.847 to 2.867 in;72.31 to 72.82 mm
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC212
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
2-1/2 in;63 mm
Availability
minimum qty
10
Packaging
Weight
4.2799 lb/ft
Weight per foot
4.2799
Carton
10
Package
370
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC212.
Jump To:

Similar Items

Similar items are close alternatives to IMC212, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Col...
  • Our Part #: GAL212
  • Tomball Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GAL212
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($177.78) · 370 Feet ($6,577.90) ·
GAL212 - Conduit

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$177.78

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat