498W - 6" Slope White Trim/White Baffle

Halo

  • $41.09 (Each)
  • $41.09 (Each)

  • $164.36 (Per 4)
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
498W
Manufacturer
Halo
Manufacturer's Part Number
498W
Description
6" Slope White Trim/White Baffle
Slope Ceiling Trim White, Stainless Steel, White, Recessed Mount, 7.875 In Length, 5.125 In Width, 7.875 In Height, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400167334 / 00662400167334
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.09 (Each)
Standard Packaging
$164.36 (Per 4)
Resources
Images
 
 
498W - Large Image
 
498W - Small Image
 
498W - Large Image
Attachments
 
 
498W - Specification Sheet
Specifications Sheets
 
 
498W - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Width
5.125 in
Height
7.875 in
Length
7.875 in
Size
10.91 IN Length 8.39 IN Width 5.12 IN Height
Diameter
6 INCH
Descriptions
Product Type
Slope Ceiling Trim White
6" Slope Ceiling Trim (h645, Hl6 Led, H47 Housings)
Description
6" SLOPE WHITE TRIM/WHITE BAFFLE
Long Description
Slope Ceiling Trim White, Stainless Steel, White, Recessed Mount, 7.875 in Length, 5.125 in Width, 7.875 in Height, 0.98 lb
Features
Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting.
Short Description
Slope Ceiling Trim White, Stainless Steel, Recessed Mount
Construction
N/A
Special Features
One piece seamless baffle
extra long description
CLS 498W 6" TRIM BFL - SLP CEIL WH
Additional Information
Mounting Type
Recessed Mount
package quantity
4 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
498W
GTIN
00662400167334
UPC
662400167334
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings)
Packaging
Weight
0.98 lb
Weight per each
0.98
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat