BARE20STPCS - Bare Cu 2/0-19 STR PCS

Copper

  • $3.89 (Per Foot)
  • $3.89 (Per Foot)

  • $3,891.42 (Per 1,000 Feet)

In-Stock: 210 available locally (Austin RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE20STPCS
Manufacturer
Copper
Manufacturer's Part Number
BARE20STPCS
Description
Bare Cu 2/0-19 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 2/0 Awg Conductor Size, 355 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.418 In Outside Diameter, Carton Package Type, Astm Standards Met, 411/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699995
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.89 (Per Foot)
Reel
$3.89 (Per Foot)
Stock Availability
Austin RDC
210 Feet (Check another store)
All Stores
14,246 Feet
Resources
Specifications Sheets
 
 
BARE20STPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG
Current Rating
355 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Bare Copper Cable
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 2/0 AWG Conductor Size, 355 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.418 in Outside Diameter, Carton Package Type, ASTM Standards Met, 411/1000 lb/ft Weight
Short Description
Bare Copper Cable, 19 Strands, 2/0 AWG, 355A
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU 2/0-19 STR PCS
Additional Information
Number of Strands
19
outside diameter
0.418 in
Maximum Operating Temperature
+25 °C
Standards Met
ASTM
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BARE20STPCS
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Carton
Weight
411/1000 lb/ft
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BARE20STPCS.
Jump To:

Similar Items

Similar items are close alternatives to BARE20STPCS, though they may not be 100% alike.

Cu Bare 2/0-19 Comb/Unilay SD 1000R
  • MFR Part #: 14451950
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,891.42) ·
BARE20ST1000 - Copper

Check local availability

Total Availability: In Stock

Book Price

$3,891.42

Per 1,000 Feet

QTY:
Feet
Add
Cu Bare 2/0-19 Comb/Unilay SD 2500R
  • MFR Part #: 14451936
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($9,728.55) ·
BARE20ST2500 - Copper

Check local availability

Total Availability: Out of Stock

Book Price

$3.89

Per Foot

QTY:
Feet
Add
Cu Bare 2/0-19 Comb/Unilay SD 500R
  • MFR Part #: 14451951
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,945.71) ·
BARE20ST500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$3.89

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat