MC103WG - 10/3 WG MC Sol BK/WH/RD/GN Alu Armor

Copper

  • $2.35 (Per Foot)
  • $2.35 (Per Foot)

  • $588.62 (Per 250 Feet)

  • $2,354.46 (Per 1,000 Feet)

In-Stock: 500 available locally (Prosper, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC103WG
Manufacturer
Copper
Manufacturer's Part Number
68584201
Description
10/3 WG MC Sol BK/WH/RD/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346163 / 00032886346163
Weight per unit
0.208 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.35 (Per Foot)
Reel
$588.62 (Per 250 Feet)
Stock Availability
Prosper
500 Feet (Check another store)
DFW RDC
12,000 Feet
All Stores
152,850 Feet
Resources
Images
 
 
MC103WG - Small Image
 
MC103WG - Large Image
 
MC103WG - Video
Attachments
 
 
MC103WG - Specification Sheet
Other Links
 
 
MC103WG - Other
 
MC103WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC
Description
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR
extra long description
SWC 68584201 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.57985
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68584201
GTIN
00032886346163
UPC
032886346163
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
47.31
Weight per foot
0.208
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152,850 Feet

Location search:

* All prices subject to change.

Begin Live Chat