MC122WGRD - 12/2 WG MC Sol RD/WH Alu Armor

Copper

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $189.30 (Per 250 Feet)

  • $757.19 (Per 1,000 Feet)

In-Stock: 250 available locally (Deer Valley, AZ) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122WGRD
Manufacturer
Copper
Manufacturer's Part Number
68952101
Description
12/2 WG MC Sol RD/WH Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347443 / 00032886347443
Weight per unit
0.115 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Carton
$189.30 (Per 250 Feet)
Stock Availability
Deer Valley
250 Feet (Check another store)
Phoenix
10,550 Feet
All Stores
69,800 Feet
Resources
Images
 
 
MC122WGRD - Large Image
 
MC122WGRD - Small Image
 
MC122WGRD - Large Image
 
MC122WGRD - Video
Attachments
 
 
MC122WGRD - Specification Sheet
Other Links
 
 
MC122WGRD - Other
 
MC122WGRD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 68952101 Armorlite Type MC
Description
12/2 WG MC SOL RD/WH ALU ARMOR
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68952101
GTIN
00032886347443
UPC
032886347443
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
25.879
Weight per foot
0.115
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC122WGRD.
Jump To:

Similar Items

Similar items are close alternatives to MC122WGRD, though they may not be 100% alike.

MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and...
  • Our Part #: MC122RDWH1000
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 68952102
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($777.06) ·
MC122RDWH1000 - Flexible Conduit

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat