RX123WG1000 - 12/3 WG Romex-1000'

Copper

  • $714.72 (Per 1,000 Feet)
  • $0.71 (Per Foot)

  • $714.72 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Phoenix, AZ) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX123WG1000
Manufacturer
Copper
Manufacturer's Part Number
63947601
Description
12/3 WG Romex-1000'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263569 / 00032886263569
Weight per unit
0.112 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.71 (Per Foot)
Reel
$714.72 (Per 1,000 Feet)
Stock Availability
Phoenix
2,000 Feet (Check another store)
All Stores
338,657 Feet
Resources
Images
 
 
RX123WG1000 - Large Image
 
RX123WG1000 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX123WG1000 - Video
Attachments
 
 
RX123WG1000 - Specification Sheet
Other Links
 
 
RX123WG1000 - Other
 
RX123WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White;Red
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1,000
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
12/3 WG ROMEX-1000'
Additional Information
Easy Pulling
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, Solid, 12/4 AWG with ground, 1000 ft
extra long description
SWC 63947601 NMB 12/3 G 1000Sp
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Special Features
No Lube
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
outside diameter
347 mil
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
Solid/Strand
Solid
Number of Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63947601
sub brand
Romex® SIMpull®
GTIN
00032886263569
UPC
032886263569
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight
107 lb/mft
Weight per foot
0.112
Carton
1000
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 338,657 Feet

Location search:
These alternate items can be purchased instead of RX123WG1000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RX123WG1000.

12/3 WG Romex-1000'
  • Our Part #: 63947801
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63947801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.71) ·
63947801 - Copper

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$714.72

Per 1,000 Feet

QTY:
Feet
Add
12/3 WG Romex-1000'
  • Our Part #: RX12WG1000
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.71) ·
RX12WG1000 - Copper

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$0.71

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to RX123WG1000, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX123WG250
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63947655
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($175.99) ·
RX123WG250 - Copper

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$0.70

Per Foot

QTY:
Feet
Add
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dr...
  • Our Part #: RX123WGPCS
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RX123WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.71) ·
RX123WGPCS - Copper

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$0.71

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat