RX142WG1000 - 14/2 WG Romex-1000'

Copper

  • $332.36 (Per 1,000 Feet)
  • $0.33 (Per Foot)

  • $332.36 (Per 1,000 Feet)

In-Stock: 17,000 available locally (Denver, CO) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX142WG1000
Manufacturer
Copper
Manufacturer's Part Number
28827401
Description
14/2 WG Romex-1000'
Southwire® Romex ® Brand Simpull® NM-B (Nonmetallic-Sheathed) Cable May Be Used For Both Exposed and Concealed Work In Normally Dry Locations At Temperatures Not to Exceed 90°C (With Ampacity Limited to That For 60°C Conductors) As Specified In The National Electrical Code. NM-B Cable Is Primarily Used In Residential Wiring As Branch Circuits For Outlets, Switches, and Other Loads. NM-B Cable May Be Run In Air Voids Of Masonry Block or Tile Walls Where Such Walls Are Not Wet or Damp Locations. Voltage Rati
Slang Terms
220 Wire, Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263019 / 00032886263019
Weight per unit
0.058 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.33 (Per Foot)
Reel
$332.36 (Per 1,000 Feet)
Stock Availability
Denver
17,000 Feet (Check another store)
All Stores
2,227,822 Feet
Resources
Images
 
 
RX142WG1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX142WG1000 - Large Image
 
RX142WG1000 - Large Image
Attachments
 
 
RX142WG1000 - Specification Sheet
Other Links
 
 
RX142WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1621
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
14/2 WG ROMEX-1000'
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, Solid, 14/3 AWG with ground, 1000 ft
Additional Information
Easy Pulling
extra long description
SWC 28827401 14-2 CU NM-B W/G
Long Description
Southwire® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rati
similar brands
Romex®
Also Known As...
220 Wire
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
Additional Information
Solid/Strand
Solid
Number of Strands
1
outside diameter
360 x 162 mil
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28827401
GTIN
00032886263019
UPC
032886263019
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight
57 lb/mft
Weight per foot
0.058
Carton
1000
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,227,822 Feet

Location search:
These alternate items can be purchased instead of RX142WG1000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RX142WG1000.

NMB 14/2 G 1000SP
  • Our Part #: 142GXREEL
  • Denver Availability: 17,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 28827401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($332.36) ·
142GXREEL - Copper

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$0.33

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to RX142WG1000, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX142WG250
  • Denver Availability: 279,750 Feet
  • Total Availability: In Stock
  • MFR Part #: 28827455
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($80.42) ·
RX142WG250 - Copper

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$80.43

Per 250 Feet

QTY:
Feet
Add
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dr...
  • MFR Part #: RX142WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.33) ·
RX142WGPCS - Copper

Check local availability

Total Availability: In Stock

Book Price

$0.33

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat