RX23WG500 - 2/3 WG Romex-500'

Copper

  • $14.62 (Per Foot)
  • $14.62 (Per Foot)

  • $7,309.58 (Per 500 Feet)

  • $14,619.17 (Per 1,000 Feet)

In-Stock: 310 available locally (Leesville, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX23WG500
Manufacturer
Copper
Manufacturer's Part Number
63970805
Description
2/3 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263811 / 00032886263811
Weight per unit
0.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$14.62 (Per Foot)
Reel
$7,309.58 (Per 500 Feet)
Stock Availability
Leesville
310 Feet (Check another store)
Alexandria
500 Feet
All Stores
4,524 Feet
Resources
Images
 
 
RX23WG500 - Video
 
RX23WG500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX23WG500 - Large Image
Attachments
 
 
RX23WG500 - Specification Sheet
Other Links
 
 
RX23WG500 - Other
 
RX23WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
95 A
Number of Conductors
3
Conductor Size
#2 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White;Red
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
2/3 WG ROMEX-500'
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 2/3 AWG with ground, 500 ft, Stranded
Additional Information
Easy Pulling
extra long description
SWC 63970805 NMB 2/3 G 500R
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Special Features
No Lube
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
outside diameter
952 mil
Solid/Strand
Stranded
Number of Strands
7
Insulation Thickness
46 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63970805
GTIN
00032886263811
UPC
032886263811
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Packaging
Package Type
Reel
Weight
816 lb/mft
Weight per foot
0.82
Carton
500
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RX23WG500.
Jump To:

Similar Items

Similar items are close alternatives to RX23WG500, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX23WG1000
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 63970801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($14,619.17) ·
RX23WG1000 - Copper

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14,619.17

Per 1,000 Feet

QTY:
Feet
Add
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dr...
  • Our Part #: RX23WGPCS
  • Leesville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RX23WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($14.62) ·
RX23WGPCS - Copper

Leesville Availability: In Stock

Total Availability: In Stock

Book Price

$14.62

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat