TC1041000 - 10/4 Tray Cable-1000'

Copper

  • $2367.44 (Per 1,000 Feet)
  • $2.37 (Per Foot)

  • $2,367.44 (Per 1,000 Feet)

In-Stock: 818 available locally (Bridgeport, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1041000
Manufacturer
Copper
Manufacturer's Part Number
40856701
Description
10/4 Tray Cable-1000'
TCC 10-7 4C Cu 600V PN PHS Id PVC BK 100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886064753 / 00032886064753
Weight per unit
0.21 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.37 (Per Foot)
Reel
$2,367.44 (Per 1,000 Feet)
Stock Availability
Bridgeport
818 Feet (Check another store)
DFW RDC
4,000 Feet
All Stores
37,163 Feet
Resources
Images
 
 
TC1041000 - Small Image
 
TC1041000 - Large Image
 
TC1041000 - Large Image
 
TC1041000 - Video
Attachments
 
 
TC1041000 - Specification Sheet
Other Links
 
 
TC1041000 - Other
 
TC1041000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
10/4 TRAY CABLE-1000'
Product Type
Tray Cable
Short Description
Tray Cable, 7 Strands, 10 AWG, 1000 ft
Additional Information
Heat Resistant;Moisture Resistant;Sunlight Resistant
extra long description
SWC 40856701 TCC 10-7 4C Cu 600V PN
Long Description
TCC 10-7 4C Cu 600V PN PHS ID PVC Bk 100
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
0.473 in
Insulation Thickness
0.045 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
40856701
GTIN
00032886064753
UPC
032886064753
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel;Carton
Weight
0.21 lb/1000 ft
Weight per foot
0.21
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC1041000.
Jump To:

Similar Items

Similar items are close alternatives to TC1041000, though they may not be 100% alike.

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC104PCS
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55680801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.37) ·
TC104PCS - Copper

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$2.37

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat