THHN12STBK2500 - THHN 12 STR Black 2500'

Copper

  • $522.70 (Per 2,500 Feet)
  • $0.21 (Per Foot)

  • $209.08 (Per 1,000 Feet)

  • $522.70 (Per 2,500 Feet)

In-Stock: 7,500 available locally (Odessa, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBK2500
Manufacturer
Copper
Manufacturer's Part Number
22964106
Description
THHN 12 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886229022 / 00032886229022
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.21 (Per Foot)
Reel
$522.70 (Per 2,500 Feet)
Stock Availability
Odessa
7,500 Feet (Check another store)
All Stores
803,570 Feet
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN12STBK2500 - Small Image
 
THHN12STBK2500 - Large Image
 
THHN12STBK2500 - Large Image
 
THHN12STBK2500 - Large Image
 
THHN12STBK2500 - Video
Attachments
 
 
THHN12STBK2500 - Specification Sheet
Other Links
 
 
THHN12STBK2500 - Other
 
THHN12STBK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Conductor Size
#12 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Annealed Copper
Color
Black
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 12 AWG, Stranded, Annealed Copper, Yellow, 2500
Description
THHN 12 STR BLACK 2500'
extra long description
SWC 22964106 THHN 12 Str Cu Bk 2500
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Additional Information
media
Yes
outside diameter
128 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Number of Strands
19
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
22964106
GTIN
00032886229022
UPC
032886229022
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Package Type
Spool
Weight
24 lb/mft
Weight per foot
0.024
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 803,570 Feet

Location search:

Greater Odessa Area

Location Stock Available
Midland
1,500 View Store
Odessa
7,500 View Store
These alternate items can be purchased instead of THHN12STBK2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN12STBK2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STBK500
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22964101
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($104.54) · 2,000 Feet ($418.16) ·
THHN12STBK500 - Copper

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$104.54

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat